Shop ZORO SELECT
See all product information
Create Account
Brass Sand Blast Coupling
Mfr # BULK-SBC-15
Zoro # G224479818
product price:Â
$
48.89
/ea
Key Features
Stem Size
3/4 in
Spud Inside Diameter
1 1/2 in
Stem Material
Brass
Includes
Screw
Spud Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SBC-15
- Zoro #
- G224479818
- UPC #
- 197666278352
- Country of Origin
- United States
- Stem Material
- Brass
- Includes
- Screw
- Spud Gender
- Female
- Wing Nut Material
- Brass
- For Hose I.D.
- 3/4 in
- Spud Material
- Brass
- Item
- Abrasive Blast Hose Coupling
Description
Brass Sand Blast Coupling