Shop ZORO SELECT
See all product information
Create Account
Brass Sand Blast Coupling
Mfr # BULK-SBC-17
Zoro # G024480175
product price:Â
$
105.89
/ea
Free Shipping & Returns
Key Features
Includes
Screw
Stem Material
Brass
Spud Inside Diameter
2 5/32 in
Wing Nut Material
Brass
Stem Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SBC-17
- Zoro #
- G024480175
- UPC #
- 197666278376
- Country of Origin
- United States
Dimensions
- Spud Inside Diameter
- 2 5/32 in
- Stem Size
- 1 1/4 in
Details
- Item
- Abrasive Blast Hose Coupling
- Includes
- Screw
- Stem Material
- Brass
- Wing Nut Material
- Brass
- Spud Gender
- Female
- For Hose I.D.
- 1 1/4 in
- Spud Material
- Brass
Description
Brass Sand Blast Coupling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.