Shop ZORO SELECT
See all product information
Create Account
Brass Sand Blast Coupling
Mfr # BULK-SBC-20
Zoro # G624479845
product price:Â
$
64.79
/ea
Key Features
Wing Nut Material
Brass
Spud Gender
Female
Stem Size
1 1/2 in
Spud Inside Diameter
1 1/2 in
Stem Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SBC-20
- Zoro #
- G624479845
- UPC #
- 197666278406
- Country of Origin
- United States
Dimensions
- Stem Size
- 1 1/2 in
- Spud Inside Diameter
- 1 1/2 in
Details
- Wing Nut Material
- Brass
- Item
- Abrasive Blast Hose Coupling
- Spud Gender
- Female
- Stem Material
- Brass
- Spud Material
- Brass
Description
Brass Sand Blast Coupling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov