Zoro Homepage

Brass Sheet 260

  • Mfr # 18544_12_48

  • Zoro # G008386066


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Thickness
0.156 in
Temper
H02
Standards
ASTM B36
Thickness Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18544_12_48
Zoro #
G008386066
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.156 in
Overall Width
12 in
Overall Length
4 ft

Details

Item
260 Brass Sheet
Material
Brass
Temper
H02
Standards
ASTM B36
Thickness Tolerance
Not Rated
Tensile Strength
62,000 psi
Shape
Sheet
Mechanical Finish
Mill
Yield Strength
52,000 psi
System of Measurement
Inch
Rockwell Hardness
B70
Includes Material Certificate
No
Brinell Hardness
110
Material Grade
260

Description

260 Brass Sheet, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 12 in, Shape Sheet, Thickness 0.156 in, Yield Strength 52,000 psi, Rockwell Hardness B70, Thickness Tolerance Not Rated, Temper H02, Standards ASTM B36, Tensile Strength 62,000 psi, System of Measurement Inch, Brinell Hardness 110, Includes Material Certificate No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.