Brass Sheet 260-H02
Mfr # 1596_12_48
Zoro # G108385877
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Thickness
0.09 in
Temper
H02
Standards
ASTM B36
Thickness Tolerance
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1596_12_48
Zoro #
G108385877
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.09 in
Overall Length
4 ft
Overall Width
12 in
Details
Item
260 Brass Sheet
Material
Brass
Temper
H02
Standards
ASTM B36
Thickness Tolerance
Not Rated
Mechanical Finish
Mill
Yield Strength
52,000 psi
Brinell Hardness
110
Material Grade
260
Shape
Sheet
Heat Treatment
No Heat Treatment
Rockwell Hardness
B70
Tensile Strength
61,000 psi
System of Measurement
Inch
Heat Treatable
No
Includes Material Certificate
No
Description
260 Brass Sheet, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 12 in, Shape Sheet, Thickness 0.09 in, Yield Strength 52,000 psi, Rockwell Hardness B70, Thickness Tolerance Not Rated, Temper H02, Standards ASTM B36, Heat Treatable No, Heat Treatment No Heat Treatment, Tensile Strength 61,000 psi, System of Measurement Inch, Brinell Hardness 110, Includes Material Certificate No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.