Zoro Homepage

Brass Sheet 260-H02

  • Mfr # 1596_36_48

  • Zoro # G108385846


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Thickness
0.09 in
Temper
H02
Standards
ASTM B36
Thickness Tolerance
+/-0.007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1596_36_48
Zoro #
G108385846
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.09 in
Overall Width
36 in
Overall Length
4 ft

Details

Item
260 Brass Sheet
Material
Brass
Temper
H02
Standards
ASTM B36
Thickness Tolerance
+/-0.007 in
Mechanical Finish
Mill
Tensile Strength
61,000 psi
Heat Treatment
No Heat Treatment
Heat Treatable
No
Shape
Sheet
Material Grade
260
Yield Strength
52,000 psi
Rockwell Hardness
B70
Includes Material Certificate
No
System of Measurement
Inch
Brinell Hardness
110

Description

260 Brass Sheet, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 36 in, Shape Sheet, Thickness 0.09 in, Yield Strength 52,000 psi, Rockwell Hardness B70, Thickness Tolerance +/-0.007 in, Temper H02, Standards ASTM B36, Heat Treatable No, Heat Treatment No Heat Treatment, Tensile Strength 61,000 psi, System of Measurement Inch, Brinell Hardness 110, Includes Material Certificate No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.