Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Sheet 260-H02

  • Mfr # 18543_12_12

  • Zoro # G108385938


product price: $62.19
/ea

Key Features

Material
Brass
Thickness
0.102 in
Temper
H02
Standards
ASTM B36
Thickness Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18543_12_12
Zoro #
G108385938
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.102 in
Overall Length
12 in
Overall Width
12 in

Details

Item
260 Brass Sheet
Material
Brass
Temper
H02
Standards
ASTM B36
Thickness Tolerance
Not Rated
Shape
Sheet
Rockwell Hardness
B70
Brinell Hardness
110
Yield Strength
52,000 psi
Tensile Strength
61,000 psi
Mechanical Finish
Mill
System of Measurement
Inch
Includes Material Certificate
No
Material Grade
260

Description

260 Brass Sheet, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Shape Sheet, Thickness 0.102 in, Yield Strength 52,000 psi, Rockwell Hardness B70, Thickness Tolerance Not Rated, Temper H02, Standards ASTM B36, Tensile Strength 61,000 psi, System of Measurement Inch, Brinell Hardness 110, Includes Material Certificate No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.