Zoro Homepage

Brass Sheet 260 Soft Annealed

  • Mfr # 23624_12_12

  • Zoro # G008386073


product price: $67.69
/ea

Key Features

Material
Brass
Thickness
0.063 in
Temper
O
Standards
ASTM B36
Thickness Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23624_12_12
Zoro #
G008386073
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Overall Length
12 in
Overall Width
12 in

Details

Item
260 Brass Sheet
Material
Brass
Temper
O
Standards
ASTM B36
Thickness Tolerance
Not Rated
Heat Treatable
Yes
Yield Strength
16,000 psi
Shape
Sheet
Includes Material Certificate
Yes
Brinell Hardness
61
System of Measurement
Inch
Rockwell Hardness
F68
Material Grade
260
Heat Treatment
Soft Annealed
Tensile Strength
49,000 psi
Mechanical Finish
Mill

Description

260 Brass Sheet, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Shape Sheet, Thickness 0.063 in, Yield Strength 16,000 psi, Rockwell Hardness F68, Thickness Tolerance Not Rated, Temper O, Standards ASTM B36, Heat Treatable Yes, Heat Treatment Soft Annealed, Tensile Strength 49,000 psi, System of Measurement Inch, Brinell Hardness 61, Includes Material Certificate Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.