Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Sheet 260 Soft Annealed

  • Mfr # 23628_12_48

  • Zoro # G308386247


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Thickness
0.04 in
Temper
O
Standards
ASTM B36
Thickness Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23628_12_48
Zoro #
G308386247
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.04 in
Overall Width
12 in
Overall Length
4 ft

Details

Item
260 Brass Sheet
Material
Brass
Temper
O
Standards
ASTM B36
Thickness Tolerance
Not Rated
System of Measurement
Inch
Rockwell Hardness
F68
Yield Strength
16,000 psi
Shape
Sheet
Tensile Strength
49,000 psi
Material Grade
260
Mechanical Finish
Mill
Heat Treatable
Yes
Brinell Hardness
61
Heat Treatment
Soft Annealed
Includes Material Certificate
Yes

Description

260 Brass Sheet, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 12 in, Shape Sheet, Thickness 0.04 in, Yield Strength 16,000 psi, Rockwell Hardness F68, Thickness Tolerance Not Rated, Temper O, Standards ASTM B36, Heat Treatable Yes, Heat Treatment Soft Annealed, Tensile Strength 49,000 psi, System of Measurement Inch, Brinell Hardness 61, Includes Material Certificate Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.