Zoro Homepage

Brass Sheet 260 Soft Annealed

  • Mfr # 23628_24_36

  • Zoro # G308386179


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Thickness
0.04 in
Temper
O
Standards
ASTM B36
Thickness Tolerance
+/-0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23628_24_36
Zoro #
G308386179
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.04 in
Overall Length
36 in
Overall Width
24 in

Details

Item
260 Brass Sheet
Material
Brass
Temper
O
Standards
ASTM B36
Thickness Tolerance
+/-0.004 in
Mechanical Finish
Mill
Material Grade
260
System of Measurement
Inch
Shape
Sheet
Heat Treatment
Soft Annealed
Tensile Strength
49,000 psi
Rockwell Hardness
F68
Yield Strength
16,000 psi
Includes Material Certificate
Yes
Heat Treatable
Yes
Brinell Hardness
61

Description

260 Brass Sheet, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 36 in, Overall Width 24 in, Shape Sheet, Thickness 0.04 in, Yield Strength 16,000 psi, Rockwell Hardness F68, Thickness Tolerance +/-0.004 in, Temper O, Standards ASTM B36, Heat Treatable Yes, Heat Treatment Soft Annealed, Tensile Strength 49,000 psi, System of Measurement Inch, Brinell Hardness 61, Includes Material Certificate Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.