Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Shower Arm, 8" L, Chrome Finish

  • Mfr # 15055

  • Zoro # G4798418


product price: $7.89
/ea

Key Features

Tub and Shower Category
Shower Arms
For Use With
Showerheads
Finish
Chrome
Material
Brass
Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15055
Zoro #
G4798418
UPC #
091712150558
Country of Origin
China

Dimensions

Size
8 in
Length
8"
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Overall Length
8 in

Details

Tub and Shower Category
Shower Arms
Item
Brass Shower Arm
For Use With
Showerheads
Finish
Chrome
Material
Brass
Number of Holes
0
Material of Construction
Brass
Connection Type
NPT
Includes Stem
Stem Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Valve
Valve Not Included
CEC Compliant
Non CEC Compliant
Features
Zero No. Of Holes
Ligature Resistant
No
Includes Drain Stopper
Drain Stopper Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Handle
Handle Not Included
Includes Cartridge
Cartridge Not Included
Includes Check Stop
Check Stop Not Included
Includes Plaster Guard
Plaster Guard Not Included
Product Type
Shower Arm
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Showerheads

Description

Brass Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Chrome, For Use With Showerheads, Brass, Ez-Flo, 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.