Shop ZORO SELECT
See all product information
Create Account
Breakaway Nut, 3/8"-16, Steel, PK5
- Mfr # 171220
- Zoro # G416389321
product price:Â
$
17.19
/pk of 5, $3.44/ea
Key Features
For Screw Size
3/8 in
System of Measurement
Inch
Thread Size
3/8"-16
Made in North America
No
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 171220
- Zoro #
- G416389321
- UPC #
- -
- Country of Origin
- United States
- Item
- BREAKAWAY NUT
- System of Measurement
- Inch
- Made in North America
- No
- Material
- Steel
- Product Type
- Breakaway Nut
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Screw Size
- 3/8 in
- Thread Size
- 3/8"-16
Description
Breakaway Nut,3/8"-16,Steel,PK5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.