Bridge Pin, PK100
Mfr # WWG-BP227
Zoro # G710073179
product price: $22.39
/pk 100, $0.22/eaKey Features
System of Measurement
Inch
Material
Spring Wire
Finish
Zinc Plated
Standards
RoHS Compliant
Product Type
Cotter Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-BP227
Zoro #
G710073179
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Minimum Shaft Diameter
5/8 in
Fits Maximum Shaft Diameter
7/8 in
Shank Length
2 1/2 in
Pin Diameter
1/8 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Spring Wire
Finish
Zinc Plated
Standards
RoHS Compliant
Product Type
Cotter Pin
Pack Size
Small Pack
Material Grade/Class
Grade MB
Pin Type
Bridge
Description
Bridge Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Bridge, Material Spring Wire, Material Grade/Class Grade MB, Finish Zinc Plated, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 2 1/2 in, Fits Maximum Shaft Diameter 7/8 in, Fits Minimum Shaft Diameter 5/8 in, Properties Corrosion Resistant, Standards RoHS Compliant, Pack Size Small Pack, Package Quantity 100
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.