Zoro Homepage

Bridge Pin, PK100

  • Mfr # WWG-BP228

  • Zoro # G310073197


product price: $13.89
/pk 100, $0.14/ea

Key Features

System of Measurement
Inch
Material
Spring Wire
Finish
Zinc Plated
Pin Diameter
3/32 in
Shank Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-BP228
Zoro #
G310073197
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/32 in
Shank Length
2 in
Fits Maximum Shaft Diameter
1/2 in
Fits Minimum Shaft Diameter
1/4 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Spring Wire
Finish
Zinc Plated
Product Type
Cotter Pin
Material Grade/Class
Grade MB
Standards
RoHS Compliant
Pin Type
Bridge
Pack Size
Small Pack

Description

Bridge Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Bridge, Material Spring Wire, Material Grade/Class Grade MB, Finish Zinc Plated, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter 1/2 in, Fits Minimum Shaft Diameter 1/4 in, Properties Corrosion Resistant, Standards RoHS Compliant, Pack Size Small Pack, Package Quantity 100

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.