Zoro Homepage

Bridge Pin, PK25

  • Mfr # WWG-BP229

  • Zoro # G810534686


product price: $13.39
/pk 25, $0.54/ea

Key Features

System of Measurement
Inch
Material
Spring Wire
Finish
Zinc Plated
Standards
RoHS Compliant
Fits Maximum Shaft Diameter
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-BP229
Zoro #
G810534686
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Maximum Shaft Diameter
1 1/16 in
Fits Minimum Shaft Diameter
3/4 in
Pin Diameter
11/64 in
Shank Length
3 1/2 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Spring Wire
Finish
Zinc Plated
Standards
RoHS Compliant
Material Grade/Class
Grade MB
Pack Size
Small Pack
Product Type
Cotter Pin
Pin Type
Bridge

Description

Bridge Pin, System of Measurement Inch, Pin Diameter 11/64 in, Pin Type Bridge, Material Spring Wire, Material Grade/Class Grade MB, Finish Zinc Plated, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 3 1/2 in, Fits Maximum Shaft Diameter 1 1/16 in, Fits Minimum Shaft Diameter 3/4 in, Properties Corrosion Resistant, Standards RoHS Compliant, Pack Size Small Pack, Package Quantity 25

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.