Staples, 9 ga, 1 in Leg L, Steel, 600 PK
Mfr # 1435061
Zoro # G410022569
product price:Â $16.99
/pk 600, $0.03/eaKey Features
Gauge
9
Material
Steel
Finish
Bright
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1435061
Zoro #
G410022569
UPC #
726047143103
Country of Origin
Mexico
Dimensions
Leg Length
1 in
Details
Item
Staples
Gauge
9
Material
Steel
Finish
Bright
Color
Gray
Description
Bright Barbed Staples,Package Quantity600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.