Brochure Counter Rack, 7 1/2" H, Mahogany
- Mfr # LT8-MH
- Zoro # G9937034
product price:Â
$
53.19
/ea
Key Features
Color
Mahogany
Material
Acrylic, Wood
Overall Height
7 1/2 in
Number of Compartments
8
Swivel
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT8-MH
- Zoro #
- G9937034
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Height
- 7 1/2 in
- Compartment Depth
- 1 in
- Compartment Height
- 5 in
- Overall Width
- 18 1/4 in
- Compartment Width
- 4 1/4 in
- Overall Depth
- 4 in
Details
- Item
- Brochure Counter Rack
- Color
- Mahogany
- Material
- Acrylic, Wood
- Number of Compartments
- 8
- Swivel
- No
- Literature Form Factor
- Brochure
- Includes Table
- No
- Includes Supplemental Riser
- No
- Compartment Type
- Assembly
- Assembled
- Literature Orientation
- Vertical
- Includes Label Holders
- No
- Mountable
- Yes
- Product Type
- Literature Holder
- Weight Capacity
- 5 lb
Description
Brochure Counter Rack, Product Type Literature Holder, Number of Compartments 8, Includes Label Holders No, Overall Height 7 1/2 in, Overall Depth 4 in, Overall Width 18 1/4 in, Material Acrylic, Wood, Color Mahogany, Literature Form Factor Brochure, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 5 lb, Compartment Depth 1 in, Compartment Height 5 in, Compartment Type Pocket, Compartment Width 4 1/4 in, Includes Supplemental Riser No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.