Zoro Homepage

Bronze Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick

  • Mfr # PS-CACT-152

  • Zoro # G2526982


product price: $25.49
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-152
Zoro #
G2526982
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
24"
Length
24"
Thickness
0.236"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Bronze
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Bronze
Color Code
2370
Material Type
Standard Grade
Plastic Properties
Transparent
Plastic Grouping
Sheet Stock
Material Color Family
Bronze
Operating Temp. Range
32 Degrees to 170 Degrees F
Thickness Tolerance
+/-10%
Tensile Strength
11,030 psi
Material
Acrylic
Tensile Strength Rating
Excellent
Minimum Temperature
32 Degrees F
UV Resistant
Yes
Wear Factor
Fair
Temperature Range
32 Degrees to 170 Degrees F
Plastic Hardness
Rockwell M95
Impact Strength
0.28 ft-lb/in
Maximum Temperature
170 Degrees F
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Water Absorption
0.4 %
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Shape
Square
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Plastic Thickness Tolerance
+/-10%
Grade
Standard
Friction Coefficient
0.8
Backing Type
No Backing
Standards
Not Rated
Plastic Density
0.043 lb/cu in
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Cast
Product Form
Sheet
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Flexural Modulus
2,746 MPa
Light Transmission
34.4 %
Elongation
Not Rated
Shore Hardness
98 Shore D
Weight
7.7 lb
Static-Resistant
Not Static-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.234375 in, Bronze, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.