Zoro Homepage

Bronze Cast Acrylic Sheet Stock 12" L x 12" W x 1/4" Thick

  • Mfr # PS-CACT-18

  • Zoro # G8081203


product price: $16.49
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-18
Zoro #
G8081203
UPC #
193005443665
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Thickness
0.250"
Length
12"
Width
12"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Bronze
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Bronze
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Material Type
Standard
Material
Cast Acrylic
Grade
Standard
Backing Type
No Backing
Shape
Square
Plastic Thickness Tolerance
+0.006/-0.024 in
Minimum Temperature
40 Degrees F
Weight
1.55 lb
Plastic Density
0.043 lb/cu in
Plastic Hardness Rating
Hard
Machinability
Not Rated
Friction Coefficient
0.8
UV Resistant
Yes
Plastic Clarity
Clear
Temperature Range
40 Degrees to 190 Degrees F
Impact Strength Rating
Poor
Wear Factor
Fair
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Maximum Temperature
190 Degrees F
Water Absorption
0.4 %
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
98 Shore D
Rockwell Hardness
95 HRM
Elongation
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Fabrication
Cast
Light Transmission
34.4 %
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.