Zoro Homepage

Bronze Cast Acrylic Sheet Stock 24" L x 12" W x 1/4" Thick

  • Mfr # PS-CACT-15

  • Zoro # G8080013


product price: $27.35
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-15
Zoro #
G8080013
UPC #
193005443696
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Width
12"
Thickness
0.250"
Length
24"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Bronze
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Bronze
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Plastic Thickness Tolerance
+0.006/-0.024 in
Backing Type
No Backing
Shape
Rectangle
Plastic Hardness
Rockwell M95
Water Absorption
0.4 %
Plastic Density
0.043 lb/cu in
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Temperature Range
40 Degrees to 190 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.8
Grade
Standard
UV Resistant
Yes
Plastic Hardness Rating
Hard
Maximum Temperature
190 Degrees F
Plastic Clarity
Clear
Impact Strength Rating
Poor
Weight
3.1 lb
Machinability
Not Rated
Wear Factor
Fair
Minimum Temperature
40 Degrees F
Water Absorption Rating
Poor
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Elongation
Not Rated
Fabrication
Cast
Light Transmission
34.4 %
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Shore Hardness
98 Shore D
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.