Zoro Homepage

Bronze Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick

  • Mfr # PS-CACT-13

  • Zoro # G8081413


product price: $16.99
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-13
Zoro #
G8081413
UPC #
193005443672
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Width
12"
Length
24"
Thickness
0.125"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Bronze
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Bronze
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Minimum Temperature
40 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Wear Factor
Fair
Impact Strength Rating
Poor
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Water Absorption
0.4 %
Plastic Clarity
Clear
Friction Coefficient
0.8
Plastic Hardness Rating
Hard
Maximum Temperature
190 Degrees F
UV Resistant
Yes
Machinability
Not Rated
Plastic Thickness Tolerance
+0.003/-0.014 in
Plastic Hardness
Rockwell M95
Corrosion and Chemical Resistance
Fair
Weight
1.55 lb
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Grade
Standard
Tensile Strength Rating
Good
Shape
Rectangle
Standards
Not Rated
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Fabrication
Cast
Rockwell Hardness
95 HRM
UV-Resistant
UV-Resistant
Shore Hardness
98 Shore D
Elongation
Not Rated
Light Transmission
34.4 %
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.