Zoro Homepage

Bronze Cast Acrylic Sheet Stock 24" L x 24" W x 1/4" Thick

  • Mfr # PS-CACT-12

  • Zoro # G8080695


product price: $48.99
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-12
Zoro #
G8080695
UPC #
193005443726
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Width
24"
Thickness
0.250"
Length
24"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Bronze
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Bronze
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Cast Acrylic
Tensile Strength Rating
Good
Weight
6.19 lb
Friction Coefficient
0.8
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M95
Plastic Clarity
Clear
Minimum Temperature
40 Degrees F
Machinability
Not Rated
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Wear Factor
Fair
Water Absorption
0.4 %
Grade
Standard
UV Resistant
Yes
Plastic Thickness Tolerance
+0.006/-0.024 in
Maximum Temperature
190 Degrees F
Backing Type
No Backing
Shape
Square
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Shore Hardness
98 Shore D
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Product Form
Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Light Transmission
34.4 %
Product Type
Plastic Sheet
Wear Rate
Not Rated
Fabrication
Cast

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.