Zoro Homepage

Bronze Cast Acrylic Sheet Stock 48" L x 24" W x 1/8" Thick

  • Mfr # PS-CACT-7

  • Zoro # G8081693


product price: $53.39
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-7
Zoro #
G8081693
UPC #
193005443733
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Thickness
0.125"
Width
24"
Length
48"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Bronze
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Bronze
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Tensile Strength Rating
Good
Grade
Standard
Impact Strength Rating
Poor
Friction Coefficient
0.8
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Minimum Temperature
40 Degrees F
Plastic Hardness
Rockwell M95
Backing Type
No Backing
Machinability
Not Rated
UV Resistant
Yes
Weight
6.19 lb
Plastic Hardness Rating
Hard
Temperature Range
40 Degrees to 190 Degrees F
Plastic Clarity
Clear
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Maximum Temperature
190 Degrees F
Plastic Thickness Tolerance
+0.003/-0.014 in
Shape
Rectangle
Standards
Not Rated
Fabrication
Cast
Elongation
Not Rated
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Light Transmission
34.4 %
Wear Rate
Not Rated
Shore Hardness
98 Shore D
FDA Compliance
Not FDA Compliant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.