Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Cast Acrylic Sheet Stock 48" L x 24" W x 3/16" Thick

  • Mfr # PS-CACT-8

  • Zoro # G8081824


product price: $76.05
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-8
Zoro #
G8081824
UPC #
193005443740
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
48"
Width
24"
Thickness
0.187"
Length
48"
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Bronze
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Bronze
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Material
Cast Acrylic
Maximum Temperature
190 Degrees F
Friction Coefficient
0.8
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Grade
Standard
Impact Strength Rating
Poor
Minimum Temperature
40 Degrees F
Machinability
Not Rated
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell M95
Water Absorption
0.4 %
Plastic Clarity
Clear
Friction Rating
Not Slippery
Weight
9.29 lb
Plastic Thickness Tolerance
+0.005/-0.02 in
Plastic Density
0.043 lb/cu in
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
UV Resistant
Yes
Shape
Rectangle
Wear Factor
Fair
Water Absorption Rating
Poor
Standards
Not Rated
Rockwell Hardness
95 HRM
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Light Transmission
34.4 %
Fabrication
Cast
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Product Form
Sheet
UV-Resistant
UV-Resistant
Shore Hardness
98 Shore D

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.1875 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.