Zoro Homepage

Bronze Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick

  • Mfr # PS-CACT-6

  • Zoro # G8079943


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-6
Zoro #
G8079943
UPC #
193005443788
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
48"
Width
48"
Length
48"
Thickness
0.250"
Nominal Size
48 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Bronze
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Bronze
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Cast Acrylic
Temperature Range
40 Degrees to 190 Degrees F
Plastic Clarity
Clear
Shape
Square
Corrosion and Chemical Resistance
Fair
Weight
24.77 lb
Impact Strength Rating
Poor
Minimum Temperature
40 Degrees F
Maximum Temperature
190 Degrees F
Machinability
Not Rated
Plastic Thickness Tolerance
+0.006/-0.024 in
Friction Rating
Not Slippery
Water Absorption
0.4 %
Wear Factor
Fair
Backing Type
No Backing
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Plastic Density
0.043 lb/cu in
Grade
Standard
Plastic Hardness Rating
Hard
Friction Coefficient
0.8
Standards
Not Rated
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
98 Shore D
Light Transmission
34.4 %
Product Type
Plastic Sheet
Wear Rate
Not Rated
Fabrication
Cast
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Elongation
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.