Zoro Homepage

Bronze Cast Acrylic Sheet Stock 96" L x 48" W x 1/8" Thick

  • Mfr # PS-CACT-1

  • Zoro # G8080178


product price: $159.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-1
Zoro #
G8080178
UPC #
193005444068
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
96"
Width
48"
Length
96"
Thickness
0.125"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Bronze
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Bronze
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Material
Cast Acrylic
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Water Absorption
0.4 %
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Machinability
Not Rated
Weight
24.77 lb
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Backing Type
No Backing
Plastic Thickness Tolerance
+0.003/-0.014 in
UV Resistant
Yes
Shape
Rectangle
Plastic Clarity
Clear
Friction Rating
Not Slippery
Minimum Temperature
40 Degrees F
Grade
Standard
Temperature Range
40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Rockwell Hardness
95 HRM
Light Transmission
34.4 %
Elongation
Not Rated
Shore Hardness
98 Shore D
Dielectric Strength
Not Rated
Fabrication
Cast
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.