Zoro Homepage

Bronze Cast Acrylic Sheet Stock 96" L x 48" W x 3/16" Thick

  • Mfr # PS-CACT-2

  • Zoro # G8080512


product price: $275.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-2
Zoro #
G8080512
UPC #
193005444075
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
96"
Length
96"
Width
48"
Thickness
0.187"
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Bronze
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Bronze
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Cast Acrylic
UV Resistant
Yes
Maximum Temperature
190 Degrees F
Friction Rating
Not Slippery
Water Absorption
0.4 %
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Plastic Clarity
Clear
Friction Coefficient
0.8
Impact Strength Rating
Poor
Wear Factor
Fair
Plastic Density
0.043 lb/cu in
Weight
37.15 lb
Grade
Standard
Minimum Temperature
40 Degrees F
Shape
Rectangle
Backing Type
No Backing
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell M95
Plastic Thickness Tolerance
+0.005/-0.02 in
Standards
Not Rated
Fabrication
Cast
Rockwell Hardness
95 HRM
Static-Resistant
Not Static-Resistant
Light Transmission
34.4 %
Product Type
Plastic Sheet
Shore Hardness
98 Shore D
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Product Form
Sheet
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.