Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Hollowbar 863

  • Mfr # 25758_13_0

  • Zoro # G603070582


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter Tolerance
+0.0525 in/+0.109 in
Straightness Tolerance
+/-0.05 in/ft
Inside Diameter
1.5 in
Material
Bronze
Hardness Scale
Rockwell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25758_13_0
Zoro #
G603070582
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
+0.0525 in/+0.109 in
Inside Diameter
1.5 in
Length
13 in
Outside Diameter
2 in
Wall Thickness
0.25 in
Inside Diameter Tolerance
-0.019 in/-0.064 in
Overall Length
13 in

Details

Straightness Tolerance
+/-0.05 in/ft
Material
Bronze
Hardness Scale
Rockwell
Standards
ASTM B271, ASTM B505
Typical Hardness
B97
Item
863 Bronze Round Tube
Alloy Type
863
Finish
Unpolished
Temper
M07
Fabrication
Cast
Tolerance Rating
Oversized
Material Grade
863
Rockwell Hardness
B101
Shape
Round Tube
Includes Material Certificate
No
System of Measurement
Inch
Tensile Strength
120,000 psi
Mechanical Finish
Mill
Yield Strength
69,000 psi
Brinell Hardness
250
Application
Earth Moving, Marine, Steel Mill, Wood Processing

Description

863 Bronze Round Tube, Material Bronze, Outside Diameter 2 in, Inside Diameter 1.5 in, Wall Thickness 0.25 in, Overall Length 13 in, Material Grade 863, Mechanical Finish Mill, Standards ASTM B271, ASTM B505, Outside Diameter Tolerance +0.0525 in/+0.109 in, Fabrication Cast, Yield Strength 69,000 psi, Temper M07, Rockwell Hardness B101, Shape Round Tube, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch, Tensile Strength 120,000 psi, Tolerance Rating Oversized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.