Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Hollowbar 932

  • Mfr # 10472_6.5_0

  • Zoro # G903070794


product price: $51.19
/ea

Key Features

Straightness Tolerance
+/-0.048 in/ft
Inside Diameter
0.625 in
Length
6 1/2 in
Material
Bronze
Outside Diameter Tolerance
+0.03 in/+0.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10472_6.5_0
Zoro #
G903070794
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Diameter
0.625 in
Length
6 1/2 in
Outside Diameter Tolerance
+0.03 in/+0.134 in
Outside Diameter
1 3/8 in
Wall Thickness
0.375 in
Inside Diameter Tolerance
-0.019 in/-0.064 in
Overall Length
6.5 in

Details

Straightness Tolerance
+/-0.048 in/ft
Material
Bronze
Hardness Scale
Rockwell
Temper
M07
Finish
Unpolished
Standards
ASTM B505
Alloy Type
932
Item
932 Bronze Round Tube
Typical Hardness
B34
Shape
Round Tube
Rockwell Hardness
B27
Mechanical Finish
Mill
Includes Material Certificate
Yes
Brinell Hardness
65
Tensile Strength
35,000 psi
Fabrication
Cast
Tolerance Rating
Oversized
Material Grade
932
System of Measurement
Inch
Yield Strength
20,000 psi

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/8 in, Inside Diameter 0.625 in, Wall Thickness 0.375 in, Overall Length 6.5 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.