Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Hollowbar 932

  • Mfr # 10473_3_0

  • Zoro # G803070771


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Finish
Unpolished
Outside Diameter
1 in
Inside Diameter
0.75 in
Standards
ASTM B505
Outside Diameter Tolerance
+0.03 in/+0.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10473_3_0
Zoro #
G803070771
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1 in
Inside Diameter
0.75 in
Outside Diameter Tolerance
+0.03 in/+0.134 in
Wall Thickness
0.125 in
Length
3 in
Overall Length
3 in
Inside Diameter Tolerance
-0.019 in/-0.064 in

Details

Finish
Unpolished
Standards
ASTM B505
Typical Hardness
B34
Hardness Scale
Rockwell
Temper
M07
Straightness Tolerance
+/-0.048 in/ft
Item
932 Bronze Round Tube
Alloy Type
932
Material
Bronze
Rockwell Hardness
B27
Tensile Strength
35,000 psi
System of Measurement
Inch
Brinell Hardness
65
Mechanical Finish
Mill
Includes Material Certificate
Yes
Fabrication
Cast
Material Grade
932
Yield Strength
20,000 psi
Tolerance Rating
Oversized
Shape
Round Tube

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 1 in, Inside Diameter 0.75 in, Wall Thickness 0.125 in, Overall Length 3 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.