Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Hollowbar 932

  • Mfr # 10474_6.5_0

  • Zoro # G003071011


product price: $20.39
/ea

Key Features

Outside Diameter
1 1/4 in
Inside Diameter
0.75 in
Material
Bronze
Wall Thickness
0.25 in
Hardness Scale
Rockwell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10474_6.5_0
Zoro #
G003071011
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1 1/4 in
Inside Diameter
0.75 in
Wall Thickness
0.25 in
Outside Diameter Tolerance
+0.03 in/+0.134 in
Length
6 1/2 in
Inside Diameter Tolerance
-0.019 in/-0.064 in
Overall Length
6.5 in

Details

Material
Bronze
Hardness Scale
Rockwell
Temper
M07
Item
932 Bronze Round Tube
Typical Hardness
B34
Straightness Tolerance
+/-0.048 in/ft
Alloy Type
932
Standards
ASTM B505
Finish
Unpolished
Shape
Round Tube
Fabrication
Cast
Material Grade
932
Mechanical Finish
Mill
Rockwell Hardness
B27
Yield Strength
20,000 psi
Tolerance Rating
Oversized
Tensile Strength
35,000 psi
Includes Material Certificate
Yes
System of Measurement
Inch
Brinell Hardness
65

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/4 in, Inside Diameter 0.75 in, Wall Thickness 0.25 in, Overall Length 6.5 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.