Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Hollowbar 932

  • Mfr # 10481_6.5_0

  • Zoro # G803070658


product price: $15.99
/ea

Key Features

Hardness Scale
Rockwell
Finish
Unpolished
Outside Diameter
1 1/2 in
Typical Hardness
B34
Temper
M07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10481_6.5_0
Zoro #
G803070658
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1 1/2 in
Outside Diameter Tolerance
+0.03 in/+0.134 in
Inside Diameter
1.25 in
Wall Thickness
0.125 in
Length
6 1/2 in
Overall Length
6.5 in
Inside Diameter Tolerance
-0.019 in/-0.064 in

Details

Hardness Scale
Rockwell
Finish
Unpolished
Typical Hardness
B34
Temper
M07
Standards
ASTM B505
Material
Bronze
Straightness Tolerance
+/-0.048 in/ft
Alloy Type
932
Item
932 Bronze Round Tube
Includes Material Certificate
Yes
Yield Strength
20,000 psi
Fabrication
Cast
Tolerance Rating
Oversized
System of Measurement
Inch
Shape
Round Tube
Material Grade
932
Brinell Hardness
65
Mechanical Finish
Mill
Rockwell Hardness
B27
Tensile Strength
35,000 psi

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/2 in, Inside Diameter 1.25 in, Wall Thickness 0.125 in, Overall Length 6.5 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.