Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Hollowbar 932

  • Mfr # 10483_6.5_0

  • Zoro # G503070781


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
932
Finish
Unpolished
Material
Bronze
Hardness Scale
Rockwell
Inside Diameter
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10483_6.5_0
Zoro #
G503070781
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Diameter
1.25 in
Length
6 1/2 in
Outside Diameter
2 in
Wall Thickness
0.375 in
Outside Diameter Tolerance
+0.03 in/+0.134 in
Overall Length
6.5 in
Inside Diameter Tolerance
-0.019 in/-0.064 in

Details

Alloy Type
932
Finish
Unpolished
Material
Bronze
Hardness Scale
Rockwell
Standards
ASTM B505
Temper
M07
Straightness Tolerance
+/-0.048 in/ft
Item
932 Bronze Round Tube
Typical Hardness
B34
System of Measurement
Inch
Tensile Strength
35,000 psi
Brinell Hardness
65
Tolerance Rating
Oversized
Includes Material Certificate
Yes
Yield Strength
20,000 psi
Rockwell Hardness
B27
Material Grade
932
Fabrication
Cast
Shape
Round Tube
Mechanical Finish
Mill

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 2 in, Inside Diameter 1.25 in, Wall Thickness 0.375 in, Overall Length 6.5 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.