Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Hollowbar 932

  • Mfr # 10485_13_0

  • Zoro # G603070643


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Temper
M07
Material
Bronze
Hardness Scale
Rockwell
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10485_13_0
Zoro #
G603070643
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.625 in
Length
13 in
Outside Diameter
2 1/2 in
Inside Diameter
1.25 in
Outside Diameter Tolerance
+0.03 in/+0.134 in
Overall Length
13 in
Inside Diameter Tolerance
-0.019 in/-0.064 in

Details

Temper
M07
Material
Bronze
Hardness Scale
Rockwell
Item
932 Bronze Round Tube
Finish
Unpolished
Alloy Type
932
Standards
ASTM B505
Straightness Tolerance
+/-0.048 in/ft
Typical Hardness
B34
Tensile Strength
35,000 psi
Rockwell Hardness
B27
Includes Material Certificate
Yes
Brinell Hardness
65
Shape
Round Tube
Mechanical Finish
Mill
Tolerance Rating
Oversized
Material Grade
932
System of Measurement
Inch
Yield Strength
20,000 psi
Fabrication
Cast

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 2 1/2 in, Inside Diameter 1.25 in, Wall Thickness 0.625 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.