Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Hollowbar 932

  • Mfr # 10509_13_0

  • Zoro # G103070754


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Length
13 in
Hardness Scale
Rockwell
Straightness Tolerance
+/-0.048 in/ft
Material
Bronze
Outside Diameter
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10509_13_0
Zoro #
G103070754
UPC #
-
Country of Origin
Multiple

Dimensions

Length
13 in
Outside Diameter
2 3/4 in
Wall Thickness
0.375 in
Outside Diameter Tolerance
+0.03 in/+0.134 in
Inside Diameter
2 in
Overall Length
13 in
Inside Diameter Tolerance
-0.019 in/-0.064 in

Details

Item
932 Bronze Round Tube
Hardness Scale
Rockwell
Straightness Tolerance
+/-0.048 in/ft
Material
Bronze
Finish
Unpolished
Alloy Type
932
Temper
M07
Standards
ASTM B505
Typical Hardness
B34
Rockwell Hardness
B27
Fabrication
Cast
Material Grade
932
Includes Material Certificate
Yes
Shape
Round Tube
System of Measurement
Inch
Mechanical Finish
Mill
Brinell Hardness
65
Yield Strength
20,000 psi
Tensile Strength
35,000 psi
Tolerance Rating
Oversized

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 2 3/4 in, Inside Diameter 2 in, Wall Thickness 0.375 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.