Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Hollowbar 932

  • Mfr # 10512_13_0

  • Zoro # G803071037


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
2 3/4 in
Temper
M07
Straightness Tolerance
+/-0.048 in/ft
Alloy Type
932
Outside Diameter Tolerance
+0.03 in/+0.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10512_13_0
Zoro #
G803071037
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
2 3/4 in
Outside Diameter Tolerance
+0.03 in/+0.134 in
Wall Thickness
0.25 in
Inside Diameter
2.25 in
Length
13 in
Inside Diameter Tolerance
-0.019 in/-0.064 in
Overall Length
13 in

Details

Temper
M07
Straightness Tolerance
+/-0.048 in/ft
Item
932 Bronze Round Tube
Alloy Type
932
Material
Bronze
Finish
Unpolished
Typical Hardness
B34
Standards
ASTM B505
Hardness Scale
Rockwell
Shape
Round Tube
Tensile Strength
35,000 psi
Brinell Hardness
65
Material Grade
932
Includes Material Certificate
Yes
Mechanical Finish
Mill
Yield Strength
20,000 psi
Tolerance Rating
Oversized
Fabrication
Cast
Rockwell Hardness
B27
System of Measurement
Inch

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 2 3/4 in, Inside Diameter 2.25 in, Wall Thickness 0.25 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.