Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Hollowbar 932

  • Mfr # 13977_6.5_0

  • Zoro # G703070864


product price: $66.79
/ea

Key Features

Outside Diameter
1 1/2 in
Typical Hardness
B34
Temper
M07
Inside Diameter
0.5 in
Standards
ASTM B505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13977_6.5_0
Zoro #
G703070864
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1 1/2 in
Inside Diameter
0.5 in
Outside Diameter Tolerance
+0.03 in/+0.134 in
Length
6 1/2 in
Wall Thickness
0.5 in
Overall Length
6.5 in
Inside Diameter Tolerance
-0.019 in/-0.064 in

Details

Typical Hardness
B34
Temper
M07
Standards
ASTM B505
Straightness Tolerance
+/-0.048 in/ft
Material
Bronze
Item
932 Bronze Round Tube
Finish
Unpolished
Hardness Scale
Rockwell
Alloy Type
932
Yield Strength
20,000 psi
Brinell Hardness
65
Mechanical Finish
Mill
Tensile Strength
35,000 psi
Shape
Round Tube
Rockwell Hardness
B27
Includes Material Certificate
Yes
System of Measurement
Inch
Tolerance Rating
Oversized
Fabrication
Cast
Material Grade
932

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/2 in, Inside Diameter 0.5 in, Wall Thickness 0.5 in, Overall Length 6.5 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.