Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Hollowbar 932

  • Mfr # 13996_6.5_0

  • Zoro # G903070725


product price: $12.15
/ea

Key Features

Standards
ASTM B505
Wall Thickness
0.125 in
Temper
M07
Material
Bronze
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13996_6.5_0
Zoro #
G903070725
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Inside Diameter
1 in
Outside Diameter Tolerance
+0.03 in/+0.134 in
Outside Diameter
1 1/4 in
Length
6 1/2 in
Overall Length
6.5 in
Inside Diameter Tolerance
-0.019 in/-0.064 in

Details

Standards
ASTM B505
Temper
M07
Item
932 Bronze Round Tube
Material
Bronze
Finish
Unpolished
Hardness Scale
Rockwell
Straightness Tolerance
+/-0.048 in/ft
Alloy Type
932
Typical Hardness
B34
Tolerance Rating
Oversized
Yield Strength
20,000 psi
Brinell Hardness
65
Shape
Round Tube
System of Measurement
Inch
Rockwell Hardness
B27
Includes Material Certificate
Yes
Tensile Strength
35,000 psi
Mechanical Finish
Mill
Fabrication
Cast
Material Grade
932

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/4 in, Inside Diameter 1 in, Wall Thickness 0.125 in, Overall Length 6.5 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.