Zoro Homepage

Bronze Hollowbar 932

  • Mfr # 14003_6.5_0

  • Zoro # G703070697


product price: $14.69
/ea

Key Features

Hardness Scale
Rockwell
Straightness Tolerance
+/-0.048 in/ft
Outside Diameter Tolerance
+0.03 in/+0.134 in
Standards
ASTM B505
Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14003_6.5_0
Zoro #
G703070697
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
+0.03 in/+0.134 in
Length
6 1/2 in
Wall Thickness
0.125 in
Outside Diameter
1 3/8 in
Inside Diameter
1.125 in
Overall Length
6.5 in
Inside Diameter Tolerance
-0.019 in/-0.064 in

Details

Hardness Scale
Rockwell
Straightness Tolerance
+/-0.048 in/ft
Item
932 Bronze Round Tube
Standards
ASTM B505
Material
Bronze
Temper
M07
Typical Hardness
B34
Alloy Type
932
Finish
Unpolished
Includes Material Certificate
Yes
Shape
Round Tube
Mechanical Finish
Mill
Tolerance Rating
Oversized
System of Measurement
Inch
Yield Strength
20,000 psi
Rockwell Hardness
B27
Fabrication
Cast
Brinell Hardness
65
Tensile Strength
35,000 psi
Material Grade
932

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/8 in, Inside Diameter 1.125 in, Wall Thickness 0.125 in, Overall Length 6.5 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.