Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Hollowbar 932

  • Mfr # 14060_13_0

  • Zoro # G903070893


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.5 in
Alloy Type
932
Standards
ASTM B505
Outside Diameter Tolerance
+0.03 in/+0.134 in
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14060_13_0
Zoro #
G903070893
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.5 in
Outside Diameter Tolerance
+0.03 in/+0.134 in
Outside Diameter
3 1/2 in
Inside Diameter
2.5 in
Length
13 in
Overall Length
13 in
Inside Diameter Tolerance
-0.019 in/-0.064 in

Details

Alloy Type
932
Standards
ASTM B505
Finish
Unpolished
Hardness Scale
Rockwell
Temper
M07
Item
932 Bronze Round Tube
Material
Bronze
Typical Hardness
B34
Straightness Tolerance
+/-0.048 in/ft
System of Measurement
Inch
Shape
Round Tube
Includes Material Certificate
Yes
Yield Strength
20,000 psi
Material Grade
932
Mechanical Finish
Mill
Brinell Hardness
65
Rockwell Hardness
B27
Tolerance Rating
Oversized
Tensile Strength
35,000 psi
Fabrication
Cast

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 3 1/2 in, Inside Diameter 2.5 in, Wall Thickness 0.5 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.