Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Hollowbar 954

  • Mfr # 14199_6.5_0

  • Zoro # G003070885


product price: $57.19
/ea

Key Features

Material
Bronze
Typical Hardness
B86
Hardness Scale
Rockwell
Wall Thickness
0.25 in
Outside Diameter Tolerance
+0.055 in/+0.145 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14199_6.5_0
Zoro #
G003070885
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Outside Diameter Tolerance
+0.055 in/+0.145 in
Length
6 1/2 in
Inside Diameter
1.5 in
Outside Diameter
2 in
Inside Diameter Tolerance
-0.019 in/-0.064 in
Overall Length
6.5 in

Details

Material
Bronze
Typical Hardness
B86
Hardness Scale
Rockwell
Alloy Type
954
Temper
M07
Standards
ASTM B505
Straightness Tolerance
+/-0.05 in/ft
Item
954 Bronze Round Tube
Finish
Unpolished
Yield Strength
32,000 psi
Includes Material Certificate
Yes
Material Grade
954
Rockwell Hardness
B86
Tolerance Rating
Oversized
Shape
Round Tube
Fabrication
Cast
Brinell Hardness
170
System of Measurement
Inch
Tensile Strength
85,000 psi
Mechanical Finish
Mill

Description

954 Bronze Round Tube, Material Bronze, Outside Diameter 2 in, Inside Diameter 1.5 in, Wall Thickness 0.25 in, Overall Length 6.5 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.145 in, Fabrication Cast, Yield Strength 32,000 psi, Temper M07, Rockwell Hardness B86, Shape Round Tube, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.