Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Polycarbonate Polycarbonate Bar 24" L x 4" W x 1/4" Thick

  • Mfr # BULK-PS-PCT-109

  • Zoro # G800399363


product price: $11.75
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
Bronze
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-109
Zoro #
G800399363
UPC #
193005066246
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
4"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 24 in L

Details

Item
Polycarbonate Bar
Plastic Material
Polycarbonate
Plastic Color
Bronze
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Bronze
Standards
UL 94 V-2
Material Type
Standard
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material
Polycarbonate
Impact Strength
14.0 ft-lb/in
Tensile Strength
9,700 psi
Water Absorption
0.13 %
UV Resistant
No
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Excellent
Plastic Clarity
Clear
Wear Factor
Fair
Shape
Rectangular
Plastic Thickness Tolerance
+0.01/-0.024 in
Maximum Temperature
240 Degrees F
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R120
Tensile Strength Rating
Good
Grade
Standard
Machinability
70 %
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Friction Rating
Not Slippery
Friction Coefficient
0.53
Minimum Temperature
-40 Degrees F
Backing Type
No Backing
Dielectric Strength
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
53 %
Rockwell Hardness
120 HRR
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
88 Shore D
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Weight
1.04 lb

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.25 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.