Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Polycarbonate Polycarbonate Sheet 12" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-PCT-38

  • Zoro # G300399337


product price: $13.29
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
Bronze
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-38
Zoro #
G300399337
UPC #
193005066543
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Bronze
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Bronze
Material Type
Standard
Impact Strength
14 ft-lb/in
Tensile Strength
9,700 psi
Material
Polycarbonate
Operating Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 V-2
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
Maximum Temperature
240 Degrees F
Plastic Clarity
Clear
Friction Rating
Not Slippery
Wear Factor
Fair
Plastic Hardness
Rockwell R120
Shape
Square
Plastic Thickness Tolerance
+0.01/-0.024 in
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Temperature Range
-40 Degrees to 240 Degrees F
UV Resistant
No
Machinability
70 %
Water Absorption
0.13 %
Backing Type
No Backing
Grade
Standard
Friction Coefficient
0.53
Minimum Temperature
-40 Degrees F
Impact Strength Rating
Excellent
Plastic Hardness Rating
Hard
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Shore Hardness
95 Shore D
UV-Resistant
Not UV-Resistant
Weight
1.55 lb
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet
Elongation
100 %
Light Transmission
53 %

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.