Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Polycarbonate Polycarbonate Sheet 24" L x 12" W x 3/16" Thick

  • Mfr # BULK-PS-PCT-32

  • Zoro # G400399305


product price: $17.25
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Color
Bronze
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-32
Zoro #
G400399305
UPC #
193005066703
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Bronze
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Bronze
Tensile Strength
9,700 psi
Material
Polycarbonate
Impact Strength
14 ft-lb/in
Material Type
Standard
Operating Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 V-2
Minimum Temperature
-40 Degrees F
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
UV Resistant
No
Friction Coefficient
0.53
Shape
Rectangle
Maximum Temperature
240 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Grade
Standard
Wear Factor
Fair
Machinability
70 %
Impact Strength Rating
Excellent
Plastic Hardness
Rockwell R120
Backing Type
No Backing
Water Absorption
0.13 %
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.011/-0.019 in
Water Absorption Rating
Good
Plastic Clarity
Clear
Shore Hardness
95 Shore D
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Light Transmission
58 %
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Weight
2.33 lb
Scratch-Resistant
Not Scratch-Resistant
Elongation
100 %
Static-Resistant
Not Static-Resistant
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Rockwell Hardness
120 HRR
Flexural Modulus
Not Rated
Product Type
Plastic Sheet

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.