Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Polycarbonate Polycarbonate Sheet 24" L x 24" W x 1/8" Thick

  • Mfr # BULK-PS-PCT-26

  • Zoro # G400399244


product price: $22.95
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Color
Bronze
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-26
Zoro #
G400399244
UPC #
193005066864
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Bronze
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Bronze
Material Type
Standard
Impact Strength
14 ft-lb/in
Material
Polycarbonate
Tensile Strength
9,700 psi
Standards
UL 94 V-2
Operating Temp. Range
-40 Degrees to 240 Degrees F
Maximum Temperature
240 Degrees F
Shape
Square
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.53
Tensile Strength Rating
Good
Grade
Standard
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Water Absorption Rating
Good
Plastic Hardness
Rockwell R120
Water Absorption
0.13 %
Plastic Thickness Tolerance
+0.008/-0.014 in
Backing Type
No Backing
Plastic Clarity
Clear
Friction Rating
Not Slippery
UV Resistant
No
Impact Strength Rating
Excellent
Machinability
70 %
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
Product Type
Plastic Sheet
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Rockwell Hardness
120 HRR
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
95 Shore D
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Weight
3.1 lb
Coefficient of Thermal Expansion
Not Rated
Elongation
100 %
Metal Detectable
Not Metal Detectable
Light Transmission
63 %
Scratch-Resistant
Not Scratch-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.