Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Polycarbonate Polycarbonate Sheet 24" L x 24" W x 3/16" Thick

  • Mfr # BULK-PS-PCT-33

  • Zoro # G800399295


product price: $31.75
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Color
Bronze
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-33
Zoro #
G800399295
UPC #
193005066697
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Bronze
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Bronze
Material Type
Standard
Impact Strength
14 ft-lb/in
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Material
Polycarbonate
Standards
UL 94 V-2
Plastic Density
0.043 lb/cu in
Water Absorption
0.13 %
Plastic Hardness
Rockwell R120
Maximum Temperature
240 Degrees F
Machinability
70 %
Plastic Clarity
Clear
Tensile Strength Rating
Good
Temperature Range
-40 Degrees to 240 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Backing Type
No Backing
Impact Strength Rating
Excellent
Plastic Hardness Rating
Hard
Grade
Standard
Plastic Thickness Tolerance
+0.011/-0.019 in
Water Absorption Rating
Good
Shape
Square
Minimum Temperature
-40 Degrees F
Wear Factor
Fair
Friction Coefficient
0.53
UV Resistant
No
Rockwell Hardness
120 HRR
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Weight
4.65 lb
Light Transmission
58 %
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
95 Shore D
Dielectric Strength
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Scratch-Resistant
Not Scratch-Resistant
Elongation
100 %
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Product Form
Sheet

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.1875 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.