Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Polycarbonate Polycarbonate Sheet 48" L x 24" W x 3/16" Thick

  • Mfr # BULK-PS-PCT-34

  • Zoro # G100399285


product price: $58.79
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Color
Bronze
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-34
Zoro #
G100399285
UPC #
193005066680
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Bronze
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Bronze
Material Type
Standard
Operating Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 V-2
Impact Strength
14 ft-lb/in
Tensile Strength
9,700 psi
Material
Polycarbonate
Plastic Clarity
Clear
Backing Type
No Backing
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Friction Rating
Not Slippery
Temperature Range
-40 Degrees to 240 Degrees F
Friction Coefficient
0.53
Maximum Temperature
240 Degrees F
Plastic Hardness
Rockwell R120
Wear Factor
Fair
Shape
Rectangle
Minimum Temperature
-40 Degrees F
Water Absorption Rating
Good
Plastic Density
0.043 lb/cu in
Machinability
70 %
Plastic Thickness Tolerance
+0.011/-0.019 in
Water Absorption
0.13 %
Grade
Standard
Impact Strength Rating
Excellent
Product Type
Plastic Sheet
Shore Hardness
95 Shore D
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Light Transmission
58 %
Elongation
100 %
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
Weight
9.29 lb
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.1875 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.