Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Polycarbonate Polycarbonate Sheet 96" L x 48" W x 3/16" Thick

  • Mfr # BULK-PS-PCT-29

  • Zoro # G000399316


product price: $222.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Color
Bronze
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-29
Zoro #
G000399316
UPC #
193005066727
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
96"
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Bronze
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Bronze
Tensile Strength
9,700 psi
Material Type
Standard
Impact Strength
14 ft-lb/in
Material
Polycarbonate
Operating Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 V-2
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Clarity
Clear
Maximum Temperature
240 Degrees F
Wear Factor
Fair
Shape
Rectangle
Machinability
70 %
Plastic Thickness Tolerance
+0.011/-0.019 in
UV Resistant
No
Grade
Standard
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell R120
Backing Type
No Backing
Water Absorption
0.13 %
Plastic Hardness Rating
Hard
Friction Coefficient
0.53
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
Friction Rating
Not Slippery
Impact Strength Rating
Excellent
Elongation
100 %
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Light Transmission
58 %
Rockwell Hardness
120 HRR
Shore Hardness
95 Shore D
Product Form
Sheet
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Weight
37.16 lb
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Dielectric Strength
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.