Zoro Homepage

Bronze Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick

  • Mfr # BULK-PS-PCT-121

  • Zoro # G3474922


product price: $44.55
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-121
Zoro #
G3474922
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
48"
Thickness
0.236"
Width
24"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Bronze
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Bronze
Tensile Strength
9,500 psi
Thickness Tolerance
+/-10%
Material Type
General Purpose
Plastic Grouping
Sheet Stock
Plastic Properties
Impact Resistant, Transparent
Material Color Family
Bronze
Operating Temp. Range
-211 Degrees to 180 Degrees F
Material
Polycarbonate
Impact Strength
12 ft-lb/in
Shape
Rectangle
Minimum Temperature
-211 Degrees F
Tensile Strength Rating
Good
Water Absorption Rating
Good
Temperature Range
-211 Degrees to 180 Degrees F
Water Absorption
0.15 %
UV Resistant
No
Friction Rating
Not Slippery
Maximum Temperature
180 Degrees F
Machinability
70 %
Plastic Hardness Rating
Hard
Grade
Standard
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-10%
Plastic Hardness
Rockwell M70
Impact Strength Rating
Excellent
Backing Type
No Backing
Friction Coefficient
0.53
Standards
Not Rated
Plastic Density
0.043 lb/cu in
Product Type
Plastic Sheet
Elongation
100 %
Coefficient of Thermal Expansion
6.5 x 10^5 K^-1
Dielectric Strength
10.1 kV/mm
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Light Transmission
53 %
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Weight
13.2 lb
Metal Detectable
Not Metal Detectable
Shore Hardness
75 Shore D
Rockwell Hardness
70 HRM

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.236 in, Bronze, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 12 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Temperature Range -211 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.