Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Polycarbonate Sheet Stock 48" L x 48" W x 0.177" Thick

  • Mfr # BULK-PS-PCT-119

  • Zoro # G6889434


product price: $69.55
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.177"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-119
Zoro #
G6889434
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
0.177"
Plastic Width
48"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in
Thickness
0.177"
Width
48"
Length
48"

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Bronze
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Bronze
Tensile Strength
9,500 psi
Material Type
General Purpose
Operating Temp. Range
-211 Degrees to 180 Degrees F
Plastic Properties
Impact Resistant, Transparent
Material Color Family
Bronze
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material
Polycarbonate
Plastic Thickness Tolerance
+/-10%
Wear Factor
Fair
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Temperature Range
-211 Degrees to 180 Degrees F
Impact Strength
12 ft-lb/in
Minimum Temperature
-211 Degrees F
Plastic Hardness Rating
Hard
Machinability
70 %
Grade
Standard
Water Absorption Rating
Good
Maximum Temperature
180 Degrees F
Plastic Hardness
Rockwell M70
Impact Strength Rating
Excellent
Friction Rating
Not Slippery
Water Absorption
0.15 %
UV Resistant
No
Shape
Square
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Standards
Not Rated
Friction Coefficient
0.53
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Product Form
Sheet
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Elongation
100 %
Rockwell Hardness
70 HRM
Dielectric Strength
10.1 kV/mm
Light Transmission
58 %
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
6.5 x 10^5 K^-1
Shore Hardness
75 Shore D
UV-Resistant
Not UV-Resistant
Weight
19.04 lb
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.177 in, Bronze, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 12 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Temperature Range -211 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.